Beli harga dinamo kompresor 1 hp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  2. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp919.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  3. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  4. Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Mulai

    Rp1.199.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1.000 RPM
  5. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  7. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  8. MultiPro Kompresor tanpa oli
    Mulai

    Rp1.999.900

    MultiPro Kompresor tanpa oli
    Deskripsi:
    Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.
    atribut:
    • Dimensions (cm): 50x32x56
    • Maximum Pressure (bar): 8
    • Maximum Speed (rpm): 1400
    • Outlet Water Filter: Yes
    • Pressure Regulator: Yes
    • Tank Capacity (L) : 24
  9. RYU Kompresor Angin
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.299.900

    RYU Kompresor Angin
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  10. Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Mulai

    Rp31.999.900

    Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Deskripsi:
    H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.
    atribut:
    • Working Pressure: 16kg/cm²
    • Tank Capacity: 237L
  11. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  12. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  13. Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Mulai

    Rp839.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  14. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
Daftar Harga harga dinamo kompresor 1 hp Terbaru March 2026
Shark Kompresor Udara Otomatis+MotorRp3.599.900
RYU Elektro Motor (Dinamo Motor)Rp919.900
MultiPro Mini Compressor (Kompresor Angin)Rp1.499.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)Rp1.199.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
HITACHI Kompresor Angin Oil Free Bebicon - OtomatisRp25.999.900
MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin)Rp3.399.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp739.900
Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Rp559.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)